Shop All Workbenches
Pro-Line
Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight
Mfr # HD7230P/H11/HDLE
Zoro # G7713614
product price: $627.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$627.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 5000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # HD7230P/H11/HDLE
- Zoro # G7713614
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 30" to 36" |
Overall Depth | 30 in |
Overall Width | 72 in |
Height Adjustability | Adjustable Height |
Overall WxD | 72 in x 30 in |
Maximum Adjustable Height | 36 in |
Minimum Adjustable Height | 30 in |
Height Adjustment Mechanism | Bolted |
Overall Height Range | 30 in to 36 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 5,000 lb, Overall Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 65 1/2 in H x 34 in W, 8 Shelves, Gray (1308-95)
- AKRO-MILS Red Plastic Lid (35241RED)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-1/2"H, 4 Shelves, Chrome (EZ1860NC-4)
- WALL CONTROL Standard Industrial Pegboard Kit, White/Black (35-IWRK-400-WB)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight (TSHD6036ESD-L14)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- PRO-LINE Hand Crank Ergo-line Heavy Duty Work Bench, ESD Laminate, 72" W, 30" to 42" Height, 750 lb. (ELH7230C-A31)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- Pro-Line Workbenches