Shop All Workbenches
Pro-Line
Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight
Mfr # HD6036P/A31/HDLE-6
Zoro # G7712415
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 5000 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # HD6036P/A31/HDLE-6
- Zoro # G7712415
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 30" to 36" |
Overall Width | 60 in |
Overall Depth | 36 in |
Overall Height Range | 30 in to 36 in |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 36 in |
Overall WxD | 60 in x 36 in |
Height Adjustment Mechanism | Bolted |
Minimum Adjustable Height | 30 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 5,000 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Unloader, 250 BAR, 27M (0215010560)
- REALLY USEFUL BOX Latch Lid Storage Tote, 35.4 Qt., 14.76" x 12.6" x 10.43", Dove Gray/Green (33.5-RECY-GREY)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1226-1A-HG)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 14 in L, 4 1/2 in W, 4 1/2 in H, 6 PK (DUS234)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- PRO-LINE Bolted Workstation, ESD Laminate, 60 in W, 30 in to 36 in Height, 750 lb, Cantilever (B6030SSC)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- PRO-LINE Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (HD7230P/H11/HDLE)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-A31)
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030C/L14/HDLE)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 60"W x 24"D x 1-3/4" Thick (IST003-O)
- Pro-Line Workbenches