Shop All Workbenches
Pro-Line
Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight
Mfr # HD6030P/A31/HDLE
Zoro # G7712372
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 5000 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # HD6030P/A31/HDLE
- Zoro # G7712372
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 30" to 36" |
Overall Depth | 30 in |
Overall Width | 60 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 30 in |
Overall WxD | 60 in x 30 in |
Overall Height Range | 30 in to 36 in |
Height Adjustment Mechanism | Bolted |
Maximum Adjustable Height | 36 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 5,000 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Storage Rack, 3 Wide, 3 High (DRK-3-3)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (32V402)
- ZORO SELECT Document Protector, 12-1/2in.H, Steel (49JK64)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV4)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- PRO-LINE Hand Crank Ergo-line Heavy Duty Work Bench, ESD Laminate, 72" W, 30" to 42" Height, 750 lb. (ELH7230C-A31)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- PRO-LINE Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (HD7230P/H11/HDLE)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- Pro-Line Workbenches