Shop All Workbenches
Pro-Line
Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight
Mfr # HD603030PL-H11
Zoro # G9846715
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 5000 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # HD603030PL-H11
- Zoro # G9846715
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 30" to 36" |
Overall Width | 60 in |
Overall Depth | 30 in |
Overall Height Range | 30 in to 36 in |
Maximum Adjustable Height | 36 in |
Overall WxD | 60 in x 30 in |
Minimum Adjustable Height | 30 in |
Height Adjustability | Adjustable Height |
Height Adjustment Mechanism | Bolted |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 5,000 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Blue (PB105-5 Blue)
- STRUCTURAL PLASTICS Containment Tray, Black w/White Stripe (CTW300124)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 6 in H, 17 7/8 in L, Clear (QSB203CL)
- TENNSCO Cell Phone Locker, 40 Compartment (CP10-091572-D-MGY)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030C/L14/HDLE)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- PRO-LINE Bolted Workstation, ESD Laminate, 60 in W, 30 in to 36 in Height, 750 lb, Cantilever (B6030SSC)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- LITTLE GIANT Machine Table, Steel, 48" W, 36" Height, 2000 lb., Straight (MT1-2448-36)
- Pro-Line Workbenches