Shop All Workbenches
Pro-Line
Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight
Mfr # TSHD6036ESD-L14
Zoro # G9905201
product price: $2,736.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,736.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 5,000 lb
- Workbench/Table Leg Type Straight
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # TSHD6036ESD-L14
- Zoro # G9905201
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 30 in to 36 in |
Overall Depth | 36 in |
Overall Width | 60 in |
Overall Height Range | 30 in to 36 in |
Height Adjustability | Adjustable Height |
Overall WxD | 60 in x 36 in |
Height Adjustment Mechanism | Bolted |
Maximum Adjustable Height | 36 in |
Minimum Adjustable Height | 30 in |
Description
Workbench with Riser, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color White, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 2, Number of Knockouts 0, Included Components Drawers, Foot Rest, Power Strip, Riser, Stringer, Number of Outlets 6, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB110IV)
- LITTLE GIANT Forkliftable Mobile Storage Locker, Center Shelf, 2000 lbs, 24" x 48" (SC24486PYFP)
- RAPIDWIRE Welded Part Cage, 8 ft. 4inWx10 ft. 4inD (81084W)
- FLAMBEAU Storage Box with 1 compartments, Plastic, 1 1/16 in H x 2-5/8 in W (5200CL)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- PRO-LINE Bolted Workstation, ESD Laminate, 60 in W, 30 in to 36 in Height, 750 lb, Cantilever (B6030SSC)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030C/L14/HDLE)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- Pro-Line Workbenches