Shop All Workbenches
Pro-Line
Bolted Work Benches, ESD Laminate, 60" W, 30" to 36" Height, 850 lb., Cantilever
Mfr # BIB20
Zoro # G9948197
product price: $2,326.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,326.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 850 lb.
- Workbench/Table Leg Type Cantilever
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # BIB20
- Zoro # G9948197
- UPC # 094922822048
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 30" to 36" |
Overall Depth | 30 in |
Overall Width | 60 in |
Overall Height Range | 30 in to 36 in |
Height Adjustment Mechanism | Bolted |
Minimum Adjustable Height | 30 in |
Overall WxD | 60 in x 30 in |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 36 in |
Description
Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Bin Rail, Drawers, Foot Rest, Overhead Light, Power Strip, Stringer, Upper Shelf, Upright Frame, Number of Shelves 1, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3648)
- AKRO-MILS Plastic Label Holder, Clear, 5 3/4 in L, 4 3/4 in W, 6 PK (35010)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (9) Openings, Blue (53365BL-U)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Black (1239-102BK)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- PIG PIG Drain 'N Contain Workbench 54.5" L x 27.5" W x 53" H (PAK399)
- Pro-Line Workbenches