Shop All Workbenches
Pro-Line
Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight
Mfr # BIB11
Zoro # G9948285
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,774.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 5000 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # BIB11
- Zoro # G9948285
- UPC # 094922821959
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 30" to 36" |
Overall Width | 60 in |
Overall Depth | 30 in |
Overall WxD | 60 in x 30 in |
Overall Height Range | 30 in to 36 in |
Height Adjustability | Adjustable Height |
Height Adjustment Mechanism | Bolted |
Maximum Adjustable Height | 36 in |
Minimum Adjustable Height | 30 in |
Description
Workbench with Riser, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawers, Foot Rest, Power Strip, Riser, Stringer, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Double Channel, L 72 In (13FT9030-72)
- HARDWARE RESOURCES 24"x24" Black Workstation Bracket Sold by the Pair (WB24-BLK)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPE3)
- JUSTRITE Vertical Drum Vent Assembly, For Use With 3/4 in DN20 Bung, Brass, Brass (08102)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-A31)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- PRO-LINE Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (HD7230P/H11/HDLE)
- JAMCO Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight (UA248GP)
- Pro-Line Workbenches