Shop All Workbenches
Pro-Line
Bolted Technical Work Benches, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight
Mfr # BIB14
Zoro # G9948251
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,140.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 5000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # BIB14
- Zoro # G9948251
- UPC # 094922821980
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 30" to 36" |
Overall Width | 72 in |
Overall Depth | 30 in |
Height Adjustment Mechanism | Bolted |
Minimum Adjustable Height | 30 in |
Overall WxD | 72 in x 30 in |
Overall Height Range | 30 in to 36 in |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 36 in |
Description
Workbench with Riser, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawers, Foot Rest, Power Strip, Riser, Stringer, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 18" L x 18" W x 24" H (PAK5202-NT)
- DURHAM MFG Shop Desk, 39 x 55-1/2 x 29 In, Gray (SFWS-392955-95)
- LEWISBINS Plastic ESD Conductive Stack & Hang Bin Cover, Black, 9 3/8 in L, 5 1/2 in W (CPB30-XL)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 111 in W, 42 in D (184214443108DA)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight (TSHD6036ESD-L14)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3072+LP)
- Pro-Line Workbenches