Shop All Workbenches
Pro-Line
Bolted Packaging Work Benches, Laminate, 72" W, 30" to 36" Height, 750 lb., Straight
Mfr # BIB8
Zoro # G9948312
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,305.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 750 lb.
- Workbench/Table Leg Type Straight
- Width 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # BIB8
- Zoro # G9948312
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 30" to 36" |
Details
Item | Packaging Work Benches |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Freestanding |
Load Capacity | 750 lb. |
Workbench/Table Leg Type | Straight |
Color | Light Gray |
Top Thickness | 1-1/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Powder Coated |
No. of Shelves | 3 |
Standards | Carbon Free, RoHS Compliant |
Includes | Lower Shelf with Dividers, Storage Shelf with 4" Clearance, 60" High Uprights, Paper Spool Holder, Overhead Light, 72" x 18" D Corrugated Shelf, 120V 15A Power Supply, Bin Holder, 12" D Cantilever Shelf |
Workbench/Workstation Item | Workstation |
Workbench Item | Workstation |
Green Certification or Other Recognition | Carbon Free Certified |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Workbench/Table Surface Material | Laminate |
Description
Workstation, Color Gray, Includes Lower Shelf with Dividers, Storage Shelf with 4 in Clearance, 60 in Uprights, Paper Spool Holder, Overhead Light, 18 in D Corrugated Shelf, 120V 15A Power Supply, Bin Holder, 12 in D Cantilever Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Gray (397-95)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14075)
- DURHAM MFG Large, 20 opening, compartment box for small parts storage, Individual (111-95-RSC-IND)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Copper 3"W x 8"D x 8"H (BKTM03X08X08MOACO)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 850 lb, Straight (IWB7236C)
- PRO-LINE Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (HD7230P/H11/HDLE)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- PRO-LINE Hand Crank Ergo-line Heavy Duty Work Bench, ESD Laminate, 72" W, 30" to 42" Height, 750 lb. (ELH7230C-A31)
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030C/L14/HDLE)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 36" Height, 2000 lb., Straight (MT243636-2K195)
- Pro-Line Workbenches