Shop All Workbenches
Pro-Line
Bolted Packaging Work Benches, ESD Laminate, 60" W, 30" to 36" Height, 750 lb., Straight
Mfr # BIB6
Zoro # G9948337
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,796.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 750 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # BIB6
- Zoro # G9948337
- UPC # 094922821904
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 30" to 36" |
Details
Item | Packaging Work Benches |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Freestanding |
Load Capacity | 750 lb. |
Workbench/Table Leg Type | Straight |
Color | Light Gray |
Top Thickness | 1-1/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Powder Coated |
No. of Shelves | 4 |
Standards | Carbon Free, RoHS Compliant |
Includes | Lower Shelf with Dividers, Storage Shelf with 4" Clearance, 60" High Uprights, Paper Spool Holder, Overhead Light, 60" x 18" D Corrugated Shelf, 120V 15A Power Supply, Bin Holder, 12" D Cantilever Shelf |
Green Certification or Other Recognition | Carbon Free Certified |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Workbench/Table Surface Material | ESD Laminate |
Workbench/Workstation Item | Workstation |
Workbench Item | Workstation |
Description
Workstation, Color Gray, Includes Lower Shelf with Dividers, Storage Shelf with 4 in Clearance, 60 in Uprights, Paper Spool Holder, Overhead Light, 18 in D Corrugated Shelf, 120V 15A Power Supply, Bin Holder, 12 in D Cantilever Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK (BINJ122412)
- ZORO SELECT Pegboard Panel, 24 In. H, 36 In. W (PB-2436-ATT-95)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 19.1 cu ft Volume Capacity (BN4845252010000)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 66 in H x 34 1/2 in W, 6 Shelves, Gray (CC-66MG)
- PRO-LINE Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB11)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- PRO-LINE Bolted Workstation, ESD Laminate, 60 in W, 30 in to 36 in Height, 750 lb, Cantilever (B6030SSC)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- Pro-Line Workbenches