Shop All Workbenches
Pro-Line
Bolted One Sided Configurable Workstation, ESD Laminate, 60 in W, 30 in to 36 in Height, 750 lb
Mfr # B6030SAC
Zoro # G8298507
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Add-On
- Load Capacity 750 lb
- Workbench/Table Leg Type Cantilever
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # B6030SAC
- Zoro # G8298507
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 30 in to 36 in |
Overall Depth | 30 in |
Overall Width | 60 in |
Height Adjustment Mechanism | Bolted |
Overall Height Range | 30 in to 36 in |
Maximum Adjustable Height | 36 in |
Overall WxD | 60 in x 30 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 30 in |
Description
One Sided Configurable Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- ULTRAHD UltraHD Height Adjustable Workbench, 48"Wx24"Dx28.5" to 42"H, Satin Graphite (UHD20182B)
- JAYDEE GROUP USA. BOEN Debris Safety Netting, 8.6 Ft. x 150 Ft., Black, 1 Roll (DN-10030)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-A31)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- NEXEL 72W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319061)
- Pro-Line Workbenches