Shop All Workbenches
Pro-Line
Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight
Mfr # LHD603034/HDLE/CGRFW-627
Zoro # G8078533
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$999.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 5000 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # LHD603034/HDLE/CGRFW-627
- Zoro # G8078533
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 34" to 40" |
Overall Height | 40 in |
Overall Width | 5 ft |
Overall Length | 5 ft |
Adjustable Height - Minimum | 34 in |
Adjustable Height - Maximum | 40 in |
Description
Workbench, Load Capacity 5,000 lb, Width 60 in, Depth 30 in, Height 34 in to 40 in, Countertop Material Laminate, Height Range 34 in to 40 in, Frame Material Steel, Color White, Includes Chem Guard(R), Footrest, Front Rail, Hardware, Leg Extentions, Legs, Modesty Panel, Work Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51629)
- TAPCO Traffic Barrel Hoist, 36in (142339)
- AKRO-MILS 5"L x 5-1/2"W x 10-7/8"H Red Hang and Stack AkroBins® (30230RED)
- ZORO SELECT Replacement Drum Cover, Steel, 55 gal (1655CVR-L)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030C/L14/HDLE)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight (TSHD6036ESD-L14)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- Pro-Line Workbenches