Shop All Workbench Accessories
Pro-Line
Bin Rail, 72 W x 1/1/2002 D x 6 H, Black
Mfr # DNBH72
Zoro # G8036673
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 72 in
- Depth 1 1/2 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # DNBH72
- Zoro # G8036673
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 6 in |
Width | 72 in |
Depth | 1 1/2 in |
For Work Station Width | 72 in |
Overall Width | 72 in |
Overall Height | 6 in |
Overall Depth | 1 1/2 in |
Overall WxD | 72 in x 1 1/2 in |
Description
Bin Rail, Product Type Bin Holder, Color Black, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Slide-In Channel, Overall Depth 1 1/2 in, Overall Width 72 in, Adjustability Adjustable Height, Assembly Partially Assembled, Compatible with Manufacturer Part Number DN7230DAESD, DN7230DAPL, DN7230DSESD, DN7230DSPL, DN7230SAESD, DN7230SAPL, DN7230SSESD, DN7230SSPL, Overall Height 6 in, Compatible with Grainger Part Number 4VZL4, 4VZL5, 4VZL8, 4VZL9, 4VZN3, 4VZN4, 4VZN7, 4VZN8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (QUS230GN)
- KNAPE & VOGT 10 Anoc Shelf Bracket (180 ANO 10)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE Upper Shelf, 60 W x 12 D x 3/4 H, Sky Blue (CSPL1260PL L14)
- PRO-LINE Upper Shelf, 60W x 12D x 2H, Black/Beige (DNAMS1260)
- LYON Plywood Support (DD65848)
- Pro-Line Workbench Accessories