Shop All Workbench Accessories
Pro-Line
Bin Rail, 72 W x 1/1/2002 D x 30 H, Gray
Mfr # BH72-F63A31
Zoro # G7698171
product price: $63.55
/ea
$63.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Width 72 in
- Material Steel
- Depth 1 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # BH72-F63A31
- Zoro # G7698171
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 30 in |
Width | 72 in |
Depth | 1 1/2 in |
Overall WxD | 72 in x 1 1/2 in |
Overall Height | 30 in |
Overall Width | 72 in |
Overall Depth | 1 1/2 in |
For Work Station Width | 72 in |
Description
Bin Rail, Product Type Bin Holder, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 1 1/2 in, Overall Width 72 in, Adjustability Adjustable Height, Assembly Partially Assembled, Compatible with Manufacturer Part Number CHD72, EL72, ELH72, HD72, MVSII72, UR60-A31, Overall Height 30 in, Compatible with Grainger Part Number 8UL79, Compatible with Series CHD, CHDL, EL, ELH, ELL, HD, MVSII, UR-A, For Use With 72 x 30 in Benches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085136)
- TENNSCO Box Locker, 12 in W, 12 in D, 72 in H, (1) Wide, Gray (BS6-121212-AMG)
- DURHAM MFG Drawer, For Use w/Workbench/Cabinets (177-DRAWER-95)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- PRO-LINE ESD Ground Kit, 6 W x 8 D x 3 in. H (SGK-J2)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- PRO-LINE Tool Balancer, 72 W x 8 D x 6 in. H, Gray (M20)
- PRO-LINE Upper Shelf, 60 W x 12 D x 3/4 H, Sky Blue (CSPL1260PL L14)
- BUFF AND SHINE BACKING PLATE 3" w/ 5/8"-11 THREADS (BUF358)
- Pro-Line Workbench Components