Shop All Workbench Accessories
Pro-Line
Bin Rail, 60 W x 1/1/2002 D x 6 H, Black
Mfr # DNBH60
Zoro # G8032981
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 60 in
- Depth 1 1/2 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # DNBH60
- Zoro # G8032981
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 6 in |
Width | 60 in |
Depth | 1 1/2 in |
Overall WxD | 60 in x 1 1/2 in |
Overall Depth | 1 1/2 in |
For Work Station Width | 60 in |
Overall Height | 6 in |
Overall Width | 60 in |
Description
Bin Rail, Product Type Bin Holder, Color Black, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Slide-In Channel, Overall Depth 1 1/2 in, Overall Width 60 in, Adjustability Adjustable Height, Assembly Partially Assembled, Compatible with Manufacturer Part Number DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL, Overall Height 6 in, Compatible with Grainger Part Number 4VZL2, 4VZL3, 4VZL6, 4VZL7, 4VZN1, 4VZN2, 4VZN5, 4VZN6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow (QUS250YL)
- AKRO-MILS 20 lb Drawer Storage Bin, Plastic, 5 5/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (31162BLU)
- PACKAGING OF AMERICA Cardboard Corrugated Shelf Bin Divider, White, 10 in L, 6 1/4 in, 8 1/4 in W, 2 in H, 100 PK (1W864)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- PRO-LINE Accessory Support, 2Wx10Dx60H, Gray, PR (UR60-F63A31 GRAY)
- BOSTONTEC Single Bay Double-Slotted Uprights 24 lb weight, 250 lb cap, BLK (SBUP53 - B)
- Pro-Line Workbench Accessories