Shop All Workbench Accessories
Pro-Line
Bin Rail, 60 W x 1/1/2002 D x 4 H, Beige
Mfr # BH60
Zoro # G7711557
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 54 1/2 in
- Depth 1 1/2 in
- Material Steel
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # BH60
- Zoro # G7711557
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 54 1/2 in |
Depth | 1 1/2 in |
Overall Depth | 1 1/2 in |
For Work Station Width | 60 in |
Overall WxD | 54 1/2 in x 1 1/2 in |
Overall Height | 4 in |
Overall Width | 54 1/2 in |
Description
Bin Rail, Product Type Bin Holder, Color Beige, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 1 1/2 in, Overall Width 54 1/2 in, Adjustability Adjustable Height, Assembly Partially Assembled, Compatible with Manufacturer Part Number UR60, UR60-F63H11 BEIGE, Overall Height 4 in, Compatible with Grainger Part Number 4UJ66, 8PE65, Compatible with Series UR60-H11, For Use With 60 x 30 in Benches, For Work Station Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO BASKET CHRM 13.4X7.56"" (SHF-04056)
- ZORO SELECT Lower Shelf, 60Wx15Dx2 H, Industrial Gray (5W679)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 66 in H, Stationary (MG224SFBL)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE ESD Ground Kit, 6 W x 8 D x 3 in. H (SGK-J2)
- PRO-LINE Tool Balancer, 72 W x 8 D x 6 in. H, Gray (M20)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- PRO-LINE Acc Support, 60in W x 1-5/8in H, Beige, PK2 (UR60)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- Pro-Line Workbench Components