Shop All Workbench Accessories
Pro-Line
Bin Rail, 60 W x 1/1/2002 D x 30 H, Gray
Mfr # BH60-F63A31
Zoro # G7698135
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Width 60 in
- Material Steel
- Depth 1 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # BH60-F63A31
- Zoro # G7698135
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 30 in |
Width | 60 in |
Depth | 1 1/2 in |
Overall Width | 60 in |
Overall Depth | 1 1/2 in |
Overall WxD | 60 in x 1 1/2 in |
For Work Station Width | 60 in |
Overall Height | 30 in |
Description
Bin Rail, Product Type Bin Holder, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 1 1/2 in, Overall Width 60 in, Adjustability Adjustable Height, Assembly Partially Assembled, Compatible with Manufacturer Part Number UR60-A31, UR60-F63A31 GRAY, Overall Height 30 in, Compatible with Grainger Part Number 16D606, 8UL79, Compatible with Series UR60-A31, For Use With 60 x 30 in Benches, For Work Station Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT All-Welded Wire Reel Rack, 30 x 36" (RR-3036)
- 80/20 Inside Corner Gusset 4 Hole 15 S (4334)
- 80/20 Plastic Hinge, For 45 Series Plastic (12136)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray (FR72-A31)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- PRO-LINE Foot Rest, 72 W x 30 D x 1 in. H, Black (FRG-72)
- Pro-Line Workbench Components