Shop All Workbenches
Pro-Line
Adjustable Shelf, 60 in W, 2 in Height
Mfr # AMS1260FL-H11
Zoro # G0102564
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Depth 12 in
- Height 2 in
- Finish Powder Coated
- Includes Adjustable Metal Shelf, Mounting Brackets and Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # AMS1260FL-H11
- Zoro # G0102564
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 12 in |
Height | 2 in |
Overall Width | 60 in |
Overall Depth | 12 in |
Overall Height | 2 in |
Overall Fixed Height | 2 in |
Overall WxD | 60 in x 12 in |
Description
Adjustable Shelf, Shelf Type Upper Shelf, Assembly Unassembled, Color Beige, For Use With Pro Line Model of Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Adjustable Metal Shelf, Mounting Brackets and Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 2 in, Overall Load Capacity 95 lb, Overall Width 60 in, Top Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14143)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 12 in D, 78 in H (PP53323PC)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- FAZTEK Floor Mt Foot, 1 1/2 In (15FF5814)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-A31)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- PRO-LINE Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (HD7230P/H11/HDLE)
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- Pro-Line Workbenches