Shop All Check Valves
Pro-Line
3/4" PVC Inline Check Valve PK10
Mfr # 101-104
Zoro # G7817446
original price:
$3.34
10% off
new price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type IPS
- Body Material PVC
- Material of Construction PVC
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # 101-104
- Zoro # G7817446
- UPC # 032888011038
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | IPS |
Body Material | PVC |
Material of Construction | PVC |
Item | Check Valve |
Max. Pressure | 200 psi |
Product Type | Check Inline Valve,PVC,Ips 3/4" |
Description
Check Inline Valve,PVC,Ips 3/4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X 3" BLACK NIPPLE (355-204)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-95)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021M026)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 3/8" Wall (214-AC13838)
- PRO-LINE 1/2" PVC Inline Check Valve PK10 (101-103)
- PRO-LINE 3/4" PVC Check Valve PK10 (101-604)
- LEGEND VALVE 1-1/4 T450 NO LEAD IN-LINE CHK (105-426NL)
- PARKER 3/8" A-LOK(R) Stainless Steel Instrumentation Check Valve (6A-C6L-10-SS)
- KECKLEY 10" Globe Check Valve (10CG2R-36-36336)
- AMERICAN VALVE P430S 3 3 in. PVC Swing Foot Check Valve - Socket Schedule 80 (P430S 3")
- PLAST-O-MATIC 1" FNPT PVC Disc Check Valve (CKM100V-PV)
- Pro-Line Valves