Shop All Check Valves
Pro-Line
1/2" PVC Inline Check Valve PK10
Mfr # 101-103
Zoro # G7817376
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type IPS
- Body Material PVC
- Max. Pressure 200 psi
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # 101-103
- Zoro # G7817376
- UPC # 032888181304
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | IPS |
Body Material | PVC |
Max. Pressure | 200 psi |
Material of Construction | PVC |
Item | Check Valve |
Product Type | Check Inline Valve,PVC,Ips 1/2" |
Description
Check Inline Valve,PVC,Ips 1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3027)
- HOMEWERKS Coupling 3/4 Pvc Comp (160-104)
- HOSE MASTER 3/4" Dia x 18" L 321 SS Flexible Metal Hose (GM075SHMU180)
- MOEN Glyde 1H Lav Bl (6170BL)
- PRO-LINE 3/4" PVC Check Valve PK10 (101-604)
- PRO-LINE 3/4" PVC Inline Check Valve PK10 (101-104)
- MILWAUKEE VALVE 3/4" Solder Bronze Swing Check Valve (1510T 3/4)
- MILWAUKEE VALVE 4" Flanged Cast Iron Swing Check Valve (2974-M 4)
- CHAMPION 8" Flanged Ductile Iron Spring Spring Wafer Check Valve (8SDX12-LTBS-P1/4)
- EVERFLOW Press Swing Check Valve, Cast Brass 1-1/2" (400R112-NL)
- LEGEND VALVE 1-1/4" T-453 Y-PTN CHECK VALVE (105-306)
- Pro-Line Check Valves