Shop All Check Valves
Pro-Line
1" PVC Inline Check Valve PK8
Mfr # 101-105
Zoro # G7817629
product price: $4.49
/ea
Sold in multiples of 8 for $35.92
$35.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type IPS
- Body Material PVC
- Size 1"
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # 101-105
- Zoro # G7817629
- UPC # 032888011045
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | IPS |
Body Material | PVC |
Max. Pressure | 200 psi |
Item | Check Valve |
Material of Construction | PVC |
Description
Check Inline Valve,PVC,Ips 1 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613)
- DIXON Dust Plug, 3 In, 125 psi, Male Adapter (G300-DP-BR)
- PENTAIR ECP20BB, 255491-43 ELEMENT (ECP20BB)
- LEGEND VALVE 1/2 x 4 T551 NO LEAD FROSTFREE (108-101NL)
- PRO-LINE 3/4" PVC Check Valve PK10 (101-604)
- PRO-LINE 3/4" PVC Inline Check Valve PK10 (101-104)
- PRO-LINE 1/2" PVC Inline Check Valve PK10 (101-103)
- BONOMI 3/8" NPT Stainless Steel Spring Check Valve (S800-3/8)
- BRADY QUIET CHCK VLV 1-1/2"" (0823-15C)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-F)
- CHAMPION 6" Flanged Ductile Iron Spring Spring Wafer Check Valve (6SDX12-LTBS-P1/4)
- Pro-Line Check Valves