Shop All Desk Chairs
Pro-Lift
Pneumatic Chair, Tool Tray, 36", 300 lb.
Mfr # C-3100
Zoro # G7442666
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Pneumatic Chair
- Seat Height Range 17-1/8" to 21-5/8"
- Caster Type Heavy Duty Casters
- Overall Height 21-5/8"
- Weight Capacity 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Lift
- MFR # C-3100
- Zoro # G7442666
- UPC # 652597529121
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-1/8" to 21-5/8" |
Overall Height | 21-5/8" |
Details
Office Chair Style | Pneumatic Chair |
Caster Type | Heavy Duty Casters |
Item | Pneumatic Chair,Tool Tray,36",300 lb. |
Weight Capacity | 300 lb. |
Style | Desk Chair |
Description
Pneumatic Chair,Tool Tray,36 In.,300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- WAY BASICS Way Basics Stackable Modular Storage 6 Cubes, Black (PS-MC-6-BK)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18B-GG)
- MONARCH SPECIALTIES Office Chair, Bar Height, Standing, Computer Desk, Work, Pu Leather Look, Metal, Brown, Black (I 7753)
- FLASH FURNITURE Office Chair, Mesh, White (HL-0016-1-WH-WH-GG)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, No Arm, Black (452R15)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7460)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- SAFCO Economy Industrial Chair, Polyurethane, Black (6950BL)
- ZORO SELECT Desk Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (36FJ99)
- Pro-Lift Seating