Shop All Floor Jacks
Pro-Lift
Motorcycle Jack, 2300 lb. Lift Range
Mfr # T-2300
Zoro # G4776042
product price: $1,803.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,803.99
Free 30-Day Returns
Key Features
- Lift Range (Lb.) 2300
- Material Steel
- Max. Height of Cradle (In.) 16-1/2
- Max. Lift Height (In.) 3
- Function Lifting Motorcycles and Equipment with Small Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Lift
- MFR # T-2300
- Zoro # G4776042
- UPC # 652597531858
- Country of Origin China
- Category Floor Jacks
Dimensions
Max. Height of Cradle (In.) | 16-1/2 |
Max. Lift Height (In.) | 3 |
Lift Arms x Width (In.) | 4 x 17-3/4 |
Overall Size (In.) | 10-3/4 x 10-3/4 |
Length | 10-3/4" |
Overall Length | 10 3/4 in |
Lift Arm Width | 17 3/4 in |
Maximum Lift Height | 26 in |
Overall Height | 10 3/4 in |
Minimum Lift Height | 6 1/2 in |
Description
Motorcycle Lift Jacks, Power Source Mechanical, Load Capacity 1.15 ton, Frame Material Steel, Minimum Lift Height 6 1/2 in, Maximum Lift Height 26 in, For Vehicle Type ATV/UTVs, Flat Bottom Boats, Golf Carts, Snowmobiles, Caster Type Swivel, Features Dual-Locking Safety Latch, Extra Wide Base, Large Utility Lift Adapter, Item Weight 484 lb, Jack Type Motorcycle Lift Jack, Lift Arm Width 17 3/4 in, Overall Height 10 3/4 in, Overall Length 10 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES Ford L6/V8 2.4 66-61/Ford Tk L6 2.4 64-6 Motor Mount, 2226 (2226)
- LISLE Replacement Blades for Lisle 11420 (11450)
- DAYCO Tension Pulley, Industry Number 89101 (89101)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-59047)
- PRO-LIFT Floor Jack, Low Profile, 2 tons (F-767)
- PRO-LIFT Motorcycle Jack, Hydraulic, 1500 lb. (T-2152)
- PRO-LIFT 2-Ton Service Floor Jack with Jack Stands (F-2330BMC)
- PRO-LIFT Scissor Jack, 3000 lb. (T-9456)
- OTC Casters For 5Mg31 (16002)
- HEIN-WERNER 10 Tons Air/Hydraulic Service Jack 25-1/2" Max. Lifting H., 6-1/2" Min. Lifting H (HW93662)
- FULTON Single Wheel Jack - 1200 lbs. Capacity (TJ12000101)
- Pro-Lift Jacks