Shop All Floor Jacks
This Product is Discontinued
Pro-Lift
Motorcycle Jack, 1250 lb. Lift Range (Discontinued)
Mfr # T-1250
Zoro # G4867462
Free Shipping & Returns
This Product is Discontinued
Key Features
- Function Lifting Motorcycles and Equipment with Small Engines
- Max. Height of Cradle (In.) 16 1/2 in
- Max. Lift Height (In.) 3 in
- Lift Range (Lb.) 1,250 lb
- Application Motorcycle and Light Engine Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Lift
- MFR # T-1250
- Zoro # G4867462
- UPC # 652597531841
- Country of Origin China
- Category Floor Jacks
Dimensions
Max. Height of Cradle (In.) | 16 1/2 in |
Max. Lift Height (In.) | 3 in |
Overall Size (In.) | 10-3/4 x 10-3/4 |
Lift Arms x Width (In.) | 4 x 13 |
Length | 10-3/4" |
Overall Length | 10 3/4 in |
Maximum Lift Height | 23 in |
Overall Height | 10 3/4 in |
Lift Arm Width | 13 in |
Description
Motorcycle Lift Jacks, Power Source Mechanical, Load Capacity 0.62 ton, Frame Material Steel, Maximum Lift Height 23 in, For Vehicle Type ATV/UTVs, Flat Bottom Boats, Golf Carts, Snowmobiles, Features Dual-Locking Safety Latch, Extra Wide Base, Large Utility Lift Adapter, Lift Arm Width 13 in, Overall Height 10 3/4 in, Overall Length 10 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.