Shop All Creepers & Dollies
Pro-Lift
Mechanics Creeper, 350 lb. Capacity
Mfr # C-1004
Zoro # G7442535
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 350 lb.
- Material Frame: Heavy Duty; Vinyl
- Length 40-1/8"
- Width 17"
- Caster Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Lift
- MFR # C-1004
- Zoro # G7442535
- UPC # 652597043115
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 40-1/8" |
Width | 17" |
Caster Size | 2" |
Height | 4" |
Details
Load Capacity | 350 lb. |
Material | Frame: Heavy Duty; Vinyl |
Number of Wheels | 6 |
Headrest | Padded |
Item | Mechanics Creeper, 350 lb. Capacity |
Description
Mechanics Creeper,350 lb. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX 51249 Replacement/Interchange Spin-On Filter (MF0057995)
- BULLDOG Base Plate Kit, Disc Foot And Pin (500244)
- PARKER 45Deg Male Elbow, 3/8 x 1/2 In (VS279NTA-6-8)
- SEA-DOG LINE SeaDog Hatch Adjuster | Formed & Stamped 304 Stainless & Nylon (321291-1)
- PRO-LIFT Creeper, Steel, 36", 300 lb. Capacity (C-2036D)
- PRO-LIFT Creeper Seat and Stool Combo, 300 lb. (C-2800)
- WESTWARD Pneumatic Seat Creeper, 17-1/3 In (1MZJ1)
- WHITESIDE Mechanic Seat, 17"H, Steel, 440 lb, 4 Wheels (HRS3NM)
- WHITESIDE MANUFACTURING CREEPER WOODEN (WHMC72)
- K TOOL INTL Kneeling Mat Magnetic 24 X 16 (UNKNOWN)
- LISLE Yellow Low Profile Plastic Creeper (93102)
- Pro-Lift Creepers & Dollies