Shop All Lawn Mower Accessories
This Product is Discontinued
Pro-Lift
Lawn Mower Lift, 500 lb. Lifting Capacity (Discontinued)
Mfr # T-5305
Zoro # G0989937
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Lifting Capacity 500 lb
- Power Raise 10 in
- Mounting Brackets Pin
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Lift
- MFR # T-5305
- Zoro # G0989937
- UPC # 652597530097
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Base Width | 15 7/8 in |
Base Length | 40 in |
Lifting Height Max. | 26 in |
Handle Length | 24 1/2 in |
Lifting Height Maximum | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lawn Mower Lift |
Lifting Capacity | 500 lb |
Power Raise | 10 in |
Mounting Brackets | Pin |
Frame Material | Steel |
Handle Type | Straight |
High Lifting Point | 26 1/2 in |
Standards | AMSE/PALD |
Product Type | Lawn Mower Lift |
Maximum Lifting Point | 26 in |
Description
Lawn Mower Lift, Product Type Lawn Mower Lift, Lifting Capacity 500 lb, Lifting Height Maximum 26 in, Base Width 15 7/8 in, Base Length 40 in, Frame Material Steel, Power Raise 10 in, Handle Length 24 1/2 in, Handle Type Straight, Standards AMSE/PALD, Mounting Brackets Pin, Maximum Lifting Point 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.