Shop All Automotive Stands
This Product is Discontinued
Pro-Lift
Jack Stands, Stamped, 2 tons (Discontinued)
Mfr # T-6902
Zoro # G7455841
This Product is Discontinued
Key Features
- Jack Type Jack Stand
- Minimum Lift 10 1/8 in
- Maximum Lift 16 3/8 in
- Maximum Extended Height 16 3/8 in
- Stand Type Jack Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Lift
- MFR # T-6902
- Zoro # G7455841
- UPC # 652597211033
- Country of Origin China
- Category Automotive Stands
Dimensions
Maximum Extended Height | 16 3/8 in |
Base Length | 7 in |
Minimum Height | 10 1/8 in |
Details
Item | Jack Stands,Stamped,2 tons |
Jack Type | Jack Stand |
Minimum Lift | 10 1/8 in |
Maximum Lift | 16 3/8 in |
Stand Type | Jack Stand |
Body Material | Steel |
Load Capacity | 2 ton |
Duty Rating | Light Duty |
Load Capacity per Pair | 2 ton |
Features | Ideal for Auto, Ideal for Farm, Ideal for Shop, Ideal for Truck Service |
Locking Type | Ratchet/Crank Handle |
Base Material | Steel |
Description
Jack Stands,Stamped,2 tons, Load Capacity per Pair 2 ton, Minimum Height 10 1/8 in, Maximum Extended Height 16 3/8 in, Base Material Steel, Locking Type Ratchet/Crank Handle, Standards ANSI/ASME PALD, Base Length 7 in, Features Ideal for Auto, Ideal for Farm, Ideal for Shop, Ideal for Truck Service
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.