Shop All Automotive Stands
This Product is Discontinued
Pro-Lift
Jack Stands, High Lift, 3-1/2 tons (Discontinued)
Mfr # T-9635
Zoro # G9316986
This Product is Discontinued
Key Features
- Features Ideal for Auto, Ideal for Farm, Ideal for Shop, Ideal for Truck Service
- Base Length 8 3/4 in
- Type High Lift Floor Jack Stands
- Application Home, Professional and Farm Use
- Material Cast Ductile Iron Ratchet Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Lift
- MFR # T-9635
- Zoro # G9316986
- UPC # 652597530189
- Country of Origin China
- Category Automotive Stands
Dimensions
Base Length | 8 3/4 in |
Maximum Extended Height | 21 in |
Minimum Height | 13 7/8 in |
Details
Item | Jack Stands,High Lift,3-1/2 tons |
Features | Ideal for Auto, Ideal for Farm, Ideal for Shop, Ideal for Truck Service |
Type | High Lift Floor Jack Stands |
Application | Home, Professional and Farm Use |
Material | Cast Ductile Iron Ratchet Bar |
Lifting Capacity | 3-1/2 tons |
Base | Steel |
Base Material | Steel |
Body Material | Steel |
Maximum Lift | 21 in |
Load Capacity | 3.5 ton |
Stand Type | Jack Stand |
Locking Type | Ratchet/Crank Handle |
Duty Rating | Light Duty |
Minimum Lift | 13 7/8 in |
Load Capacity per Pair | 3.5 ton |
Jack Type | Jack Stand |
Description
Jack Stands,High Lift,3-1/2 tons, Load Capacity per Pair 3.5 ton, Minimum Height 13 7/8 in, Maximum Extended Height 21 in, Base Material Steel, Locking Type Ratchet/Crank Handle, Standards ANSI/ASME PALD, Base Length 8 3/4 in, Features Ideal for Auto, Ideal for Farm, Ideal for Shop, Ideal for Truck Service
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.