Shop All Floor Jacks
This Product is Discontinued
Pro-Lift
Garage Jack, Speedy Lift, 3-1/2 tons (Discontinued)
Mfr # G-737
Zoro # G7455701
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 3-1/2 tons
- Type High-Lift Garage Jack
- Features Lifting Range 5-1/2" to 22"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Lift
- MFR # G-737
- Zoro # G7455701
- UPC # 652597529626
- Country of Origin China
- Category Floor Jacks
Details
Item | Garage Jack,Speedy Lift,3-1/2 tons |
Lifting Capacity | 3-1/2 tons |
Type | High-Lift Garage Jack |
Features | Lifting Range 5-1/2" to 22" |
Material | Steel |
Description
Garage Jack,Speedy Lift,3-1/2 tons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.