Shop All Floor Jacks
Pro-Lift
Floor Jack, Hydraulic, 2 tons
Mfr # F-2332
Zoro # G7442675
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built-In Safety Valve Provides Overload Protection, By-Pass Device Protects Against Overpumping for Safe Operation, Swivel Saddle
- Lifting Capacity 2 Tons
- Type Trolley Jack
- Standards ANSI/ASME PALD
- Product Type Floor Jack,Hydraulic,2 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Lift
- MFR # F-2332
- Zoro # G7442675
- UPC # 652597014474
- Country of Origin China
- Category Floor Jacks
Dimensions
Maximum Lift Height | 13 5/8 in |
Minimum Lift Height | 5 3/8 in |
Details
Item | Floor Jack |
Features | Built-In Safety Valve Provides Overload Protection, By-Pass Device Protects Against Overpumping for Safe Operation, Swivel Saddle |
Lifting Capacity | 2 Tons |
Type | Trolley Jack |
Standards | ANSI/ASME PALD |
Product Type | Floor Jack,Hydraulic,2 tons |
Caster Type | (2) Locking, (2) Swivel |
Item Weight | 19 lb |
Jack Type | Floor Jack |
Duty Rating | Light Duty |
Maximum Lift | 13 5/8 in |
Minimum Lift | 5 3/8 in |
Load Capacity | 2 ton |
Lifting Actuator | Manual Handle |
Body Material | Steel |
Power Source | Mechanical |
Description
Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 5 3/8 in, Maximum Lift Height 13 5/8 in, Power Source Mechanical, Caster Type (2) Locking, (2) Swivel, Features Built-In Safety Valve Provides Overload Protection, By-Pass Device Protects Against Overpumping for Safe Operation, Swivel Saddle, Item Weight 19 lb, Standards ANSI/ASME PALD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Flat Hydraulic Coupler Socket, Female, 1/2" NPT 5" x3" x2" (A-FF5018FP-A)
- TOUGH GUY Funnel, 4 In. Dia, 8 Oz. (240127)
- DAYCO 11-15 Van Hool Hd Tensioner, 89932 (89932)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 3.00 Oz., PK25 (MC300Z)
- PRO-LIFT 2-Ton Service Floor Jack with Jack Stands (F-2330BMC)
- PRO-LIFT Floor Jack, Low Profile, 2 tons (F-767)
- PRO-LIFT Motorcycle Jack, 2300 lb. Lift Range (T-2300)
- PRO-LIFT Scissor Jack, 3000 lb. (T-9456)
- PRO-LIFT Motorcycle Jack, Hydraulic, 1500 lb. (T-2152)
- OMEGA Air Over Hydraulic Flr Jack, 10Ton (22101C)
- OMEGA Floor Jack 3 Ton (HW93652)
- Pro-Lift Floor Jacks