Shop All Floor Jacks
This Product is Discontinued
Pro-Lift
Floor Jack and Jack Stand Combo, 2 tons (Discontinued)
Mfr # F-2330BMC
Zoro # G7442620
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 2 Tons
- Standards ANSI/ASME PALD
- Includes (1) Jack Stand, Carry Case
- Features Ideal for Auto, Ideal for Farm, Ideal for Shop, Protect Overpumping
- Type Simple Lift Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Lift
- MFR # F-2330BMC
- Zoro # G7442620
- UPC # 652597529923
- Country of Origin China
- Category Floor Jacks
Details
Item | Floor Jack and Jack Stand Combo |
Lifting Capacity | 2 Tons |
Standards | ANSI/ASME PALD |
Includes | (1) Jack Stand, Carry Case |
Features | Ideal for Auto, Ideal for Farm, Ideal for Shop, Protect Overpumping |
Type | Simple Lift Kit |
Load Capacity | 2 ton |
Body Material | Steel |
Load Capacity per Pair | 2 ton |
Base Material | Steel |
Jack Type | Jack Stand |
Duty Rating | Light Duty |
Locking Type | Ratchet/Crank Handle |
Lifting Actuator | Hydraulic Floor Jack |
Stand Type | Jack Stand |
Description
Floor Jack and Jack Stand Combo,2 tons, Lifting Actuator Hydraulic Floor Jack, Load Capacity per Pair 2 ton, Base Material Steel, Locking Type Ratchet/Crank Handle, Standards ANSI/ASME PALD, Features Ideal for Auto, Ideal for Farm, Ideal for Shop, Protect Overpumping, Includes (1) Jack Stand, Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.