Shop All Automotive Stands
This Product is Discontinued
Pro-Lift
Engine Stand, 1000 lb. (Discontinued)
Mfr # T-3101
Zoro # G7455887
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 0.5 ton
- Frame Material Steel
- Stand Type Engine Stand
- Handle Type Extra-Long Handle
- Head Rotation 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Lift
- MFR # T-3101
- Zoro # G7455887
- UPC # 652597524690
- Country of Origin China
- Category Automotive Stands
Details
Item | Engine Stand,1000 lb. |
Load Capacity | 0.5 ton |
Frame Material | Steel |
Stand Type | Engine Stand |
Handle Type | Extra-Long Handle |
Head Rotation | 360 Degrees |
Description
Engine Stand,1000 lb., Stand Type Engine Stand, Load Capacity 0.5 ton, Handle Type Extra-Long Handle, Frame Material Steel, Head Rotation 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.