Shop All Bottle Jacks
Pro-Lift
Bottle Jack, Hydraulic, 12 tons
Mfr # B-012D
Zoro # G7442060
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME, PASE
- Lifting Actuator Manual Handle
- Minimum Lift 9 1/2 in
- Power Source Mechanical
- Jack Type Bottle Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Lift
- MFR # B-012D
- Zoro # G7442060
- UPC # 652597013095
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Length | 5 1/2 in |
Extension Screw Length | 3 1/8 in |
Minimum Lift Height | 9 1/2 in |
Maximum Lift Height | 18 3/4 in |
Base Width | 5 3/8 in |
Details
Item | High-Clearance Bottle Jacks |
Standards | ASME, PASE |
Lifting Actuator | Manual Handle |
Minimum Lift | 9 1/2 in |
Power Source | Mechanical |
Jack Type | Bottle Jack |
Item Weight | 17.6 lb |
Features | Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping |
Maximum Lift | 18 3/4 in |
Duty Rating | Heavy Duty |
Load Capacity | 12 ton |
Body Material | Steel |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 12 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 1/2 in, Maximum Lift Height 18 3/4 in, Power Source Mechanical, Standards ASME, PASE, Base Length 5 1/2 in, Base Width 5 3/8 in, Extension Screw Length 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1" NPT x 1" ID Bronze Pipe to Hose Straight Fitting (PTH-1000)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (6151)
- MAXXIMA Clearance Marker Light, Round, 2" Dia. (M09100YCL)
- WESTWARD Oil Filter Strap Wrench, Nylon (45FF26)
- PRO-LIFT Bottle Jack, Hydraulic, 20 tons (B-020D)
- PRO-LIFT Bottle Jack, Shorty Hydraulic, 12 tons (B-S12D)
- PRO-LIFT Bottle Jack, Hydraulic, 2 tons (B-002D)
- PRO-LIFT Bottle Jack, Shorty Hydraulic, 20 tons (B-S20D)
- PRO-LIFT Bottle Jack, Hydraulic, 4 tons (B-004D)
- PRO-LIFT Bottle Jack, Hydraulic, 6 tons (B-006D)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 13" H (3514)
- Pro-Lift Jacks