Shop All Tire Repair & Maintenance Kits
Pro-Lift
All Purpose Inflator and Deflator, DC 12V
Mfr # W-1806
Zoro # G7442298
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application All Purpose
- Used For Tires
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Lift
- MFR # W-1806
- Zoro # G7442298
- UPC # 652597530738
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | All Purpose Inflator and Deflator,DC 12V |
Application | All Purpose |
Used For | Tires |
Number of Pieces | 1 |
Description
All Purpose Inflator and Deflator,DC 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Cover for 2105 & 2126 (2718)
- LIQUI MOLY Radiator Cleaner, 0.3 Liter, 2051 (2051)
- NOCO Charger (GENIUS1)
- MEGUIARS WAX Radial Agitation Grid Used Placed At Bottom Of Bucket To Remove Dirt and Debris From Wash Mitt (X3003)
- THE MAIN RESOURCE Jaw, 3 Position, 4/Box (TC184126-4)
- HALTEC Grommet, 1/2in, Silicone Rubber, PK10 (G-170S)
- THE MAIN RESOURCE Tire, Marking Crayon, Yellow, 12/Box (TMRTI212-12)
- TRU-FLATE Dbl Use Tool, 0.453 or 0.625 In, Stl, Tires (41-068)
- REMLINE 14 CUTTER (REMCC-6)
- SLIME T-Handle Tire Plug Kit, 8 Pc. (1034-A)
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JC95)
- Pro-Lift Automotive Tire & Wheel