ProKold SS-842 Soft Stuff Shoulder Wrap; 2 Inserts
Mfr # SS-842
Zoro # G003882068
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Kold
- MFR # SS-842
- Zoro # G003882068
- UPC # 730903118426
- Country of Origin China
- Category Hot & Cold Therapy
Description
Soft Stuff Shoulder Wrap measures 12 x 13 in. Cold compression therapy is a proven method to mend injuries and speed postoperative healing, but ice can be messy to apply. Pro-Kold makes cold therapy easier and more comfortable.
Soft Stuff suspends the Ice Mat (pillows of purified water with food-grade freezing agents) in a specially formulated, non-toxic gel. The Ice Mat freezes solid, while the gel remains pliable, thus providing the benefits of long cold treatment and the comfort of gel.
It comes with one insert, but an extra insert can be purchased allowing one set for treatment while another insert is in the freezer ready for continuous icing. The Soft Stuff Shoulder Wrap provides safe, comfortable compression while remaining dry. The wrap brings the benefits of cryotherapy to the patient with effectiveness and ease of use.
- Provides superior coverage of the shoulder girdle and rotator cuff area.
- Neoprene.
- Durable.
- Reusable.
- Machine washable.
- Removable inserts.
- Antimicrobial protection.
- Soft Shoulder with 2 insert.
- Dimension - 14 L x 14 H in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Non-Aspirin, Tablet, 325mg, PK500 (80313)
- CORETEX PRODUCTS CoreTex Sun X 50 Sunscreen Lotion, SPF 50 Lotion, Pouch, Wallmount Box, 50 Packets (61663)
- MOBILEAID Pro300 Flash-Response Modular Trauma First Aid Bag (31180)
- AEROHEALTHCARE Trolley Bag, Healthcare, (holds 4 Manikins) (IM13-SA18)
- PRO-KOLD ProKold MP-010 Back Ice Wrap (MP-010)
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- KEMP USA Ice Packs Small 4inX6in, 50 PCS (11-612-SML)
- FIRST AID ONLY Reusable Hot/Cold Pack, 4in. x 6in., 12PK (13463)
- FABRICATION ENTERPRISES Hot Water Bottle, 2 Quart Capacity, Red (11-1140)
- BAX-U BaX-u Back Brace & Posture Support - Nude; Extra Small (Nude XSMALL-BAX000B)
- DEALMED Instant Cold Pack, 4" X 5", 24/Cs, 24PK (787520)
- Pro-Kold Therapy & Rehabilitation