ProKold SS-841 Soft Stuff Shoulder Wrap; 1 insert
Mfr # SS-841
Zoro # G603882024
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Kold
- MFR # SS-841
- Zoro # G603882024
- UPC # 730903118419
- Country of Origin China
- Category Hot & Cold Therapy
Description
Soft Stuff Shoulder Wrap measures 12 x 13 in. Cold compression therapy is a proven method to mend injuries and speed postoperative healing, but ice can be messy to apply. Pro-Kold makes cold therapy easier and more comfortable.
Soft Stuff suspends the Ice Mat (pillows of purified water with food-grade freezing agents) in a specially formulated, non-toxic gel. The Ice Mat freezes solid, while the gel remains pliable, thus providing the benefits of long cold treatment and the comfort of gel.
It comes with one insert, but an extra insert can be purchased allowing one set for treatment while another insert is in the freezer ready for continuous icing. The Soft Stuff Shoulder Wrap provides safe, comfortable compression while remaining dry. The wrap brings the benefits of cryotherapy to the patient with effectiveness and ease of use.
- Provides superior coverage of the shoulder girdle and rotator cuff area.
- Neoprene.
- Durable.
- Reusable.
- Machine washable.
- Removable inserts.
- Antimicrobial protection.
- Soft Shoulder with 1 insert.
- Dimension - 14 L x 14 H in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDIALYTE Pedialyte Unflavored 33.8 Fl oz. (1L) Bottle, PK8 (00336)
- LEARNLAB Lockout Tag Out, 26" H (722301511725)
- FIRST AID ONLY Elastic Wrap, Beige, 6inWx5 yd. L (5-926)
- NORTH STATE IND GRY 6 Panel Play Gate (8666)
- PRO-KOLD ProKold MP-010 Back Ice Wrap (MP-010)
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- POWERHOUSE PMT- Body Drummer Hot; Cold Vibrating Massager (PO15897)
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Blocks, Unscented Fragrance (11-1720-6)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1062-12 11 in. English Ice Bag - Pack of 12 (11-1062-12)
- COOL RELIEF Cool Relief CRSE-1 Soft Gel Eye Ice Wrap by Cool Relief -1 Removeable Insert (CRSE-1)
- MCKESSON Instant Cold Pack, 6 x 9 Inch, 24PK (16-9703)
- Pro-Kold Therapy & Rehabilitation