ProKold SS-812 Universal Soft Stuff Ice Wrap; 2 Inserts
Mfr # SS-812
Zoro # G203882035
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Kold
- MFR # SS-812
- Zoro # G203882035
- UPC # 730903118129
- Country of Origin China
- Category Hot & Cold Therapy
Description
Soft Stuff, a revolutionary combination of ice and gel, which provides the most advanced cold or hot therapy for post-op orthopedic surgery, rehabilitation and athletic use.
Soft Stuff is a unique blend of segmented, body com-forming pillows of water, and a non-toxic soft gel enclosed in polypropylene bags. When frozen. An absorbent powder and food grade additive is mixed with water to provide a soft component that allows superior coverage and compression for both cold and hot applications.
Soft Stuff inserts are "user friendly". The inserts may be removed from the nylon wraps for easy refreezing or heating purposes. Storage space requirements are reduced due to the inserts size and foldability. With an extra insert in the freezer, while one is being applied, continuous icing is possible.
- Long term cold support at safe temperatures.
- Can be used on wrist, elbow, calf, neck or other areas.
- Soft, comfortable compression.
- Antimicrobial protection.
- Continuous cryotherapy.
- Dimension - 14 L x 7 H in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectroline Q-22 Blacklite Blue replacement light bulb lamp (Q-22 BLACKLITE BLUE SPECTROLINE)
- ANACOM MEDTEK Pillow Speaker Series 8 WestCom 12 Pin, Direct Digital (A3202-088DJ)
- VIVE HEALTH Wheelchair Gel Cushion (20" x 16") (CSH1014L)
- IRISH SPRING Bar Soap, Clean Fresh Scent, 3.75oz, PK54 (14177)
- PRO-KOLD ProKold MP-010 Back Ice Wrap (MP-010)
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- VERIDIAN HEALTHCARE TENS Wired Pain Management Solution (22-040)
- COOL RELIEF Cool Relief CRSS-1 Soft Gel Shoulder Ice Wrap by Cool Relief -1 Removeable Insert (CRSS-1)
- THERACARE Hot Water Bottle (24-908)
- VORTIX TECHNOLOGY Smart Cupping Therapy Device (VORTX28)
- Pro-Kold Therapy & Rehabilitation