ProKold MP-022 TMJ Ice Wrap
Mfr # MP-022
Zoro # G903881970
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Kold
- MFR # MP-022
- Zoro # G903881970
- UPC # 730903110222
- Country of Origin China
- Category Hot & Cold Therapy
Description
TMJ Ice Wrap delivers the benefits of cryotherapy with compression for soft tissue trauma.
By reducing pain and controlling edema or swelling, cold therapy allows faster return of normal function. They use non-toxic pillows of purified water with a Approved and Certified, food-grade freezing agent. The Ice Mat offers contact closures that make the wrap simple to apply and provides even, adjustable compression. Easily adjusted with Cloth Tie straps, the wrap conforms to your body and insulates skin to prevent frost bite. Safe to use. Keep patients comfortable and dry while allowing mobility.
- For Temporo Mandibular Joint pain.
- Relief from oral surgery, aches and pains.
- Durable.
- Reusable.
- Hand-washable.
- Anti-microbial finish to control bacterial growth on the wrap.
- Icing for TMJ area.
- Dimension - 22 L x 8 H in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPERTONE Sport Sunscreen Spray 1.6 oz (48194)
- SEXY HAIR Style Hard Up Holding Gel 5.1 Oz (251873)
- EMI Lister Bandage Scissors, Silver, 5-1/2" L (1050)
- DREAMBABY Adhesive Mag Locks 8 Locks, 1 Key (L859)
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- PRO-KOLD ProKold MP-010 Back Ice Wrap (MP-010)
- VERIDIAN HEALTHCARE TENS + Remote Pain Management System (22-043)
- MARPAC Noise Sound Therapy Machine - White (MA298937)
- MCKESSON Instant Cold Pack, 6 x 9 Inch, 24PK (16-9703)
- THERACARE TheraCare Small Heating Pad (9" x 9") NEW (24-810)
- FIRST AID Instant Cold Compress, 4 in. x 5 in., 5PK (B5035)
- Pro-Kold Therapy & Rehabilitation