Shop All Hot & Cold Therapy
Pro-Kold
ProKold MP-011L Arthroscopy Knee Ice Wrap; Large
Mfr # MP-011L
Zoro # G103881824
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Kold
- MFR # MP-011L
- Zoro # G103881824
- UPC # 730903117115
- Country of Origin China
- Category Hot & Cold Therapy
Description
Features
- For use after arthroscope surgery.
- Temporary pain relief from minor sports injuries and sprains strains.
- Durable.
- Reusable.
- Hand-washable.
- Anti-microbial finish to control bacterial growth on the wrap.
- Latex-free elastic straps with hook tabs.
- Comfortable yet controllable compression.
- Up to 2 hours of therapeutic ice treatment.
- Size - Large.
- Icing for Larger knee with open patella.
- Dimension - 24 L x 14 H in.
- Item Weight - 3.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- 3M Bandaging Tape 2" x 5 yards (18/Box) ROYAL (1404-RY)
- MEDLINE Protection Plus Disposable Underpads, 23" x 36", Blue, PK25 (MSC281232)
- AEROBURN Burn Gel Packet, 0.9GX5 (AB305B)
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- PRO-KOLD ProKold MP-010 Back Ice Wrap (MP-010)
- THERACARE TheraCare Pain Relief 4% Lidocaine Patch (5 count) (24-911)
- ERGODYNE ProFlex 6275 Reusable Hot/Cold Pack Replacement, 13 x 6.7, 2PK (12212)
- THERACARE Thera|Care Deluxe Extra Large 12” x 24” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-510)
- FLEMING SUPPLY Electric Foot Warmer Heating Pad with 3 Settings, Auto Shut Off, and Detachable Extra Long Cord (211869YCF)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Pack, Neck 5" x 24", Case of 12 (00-1002-12)
- Pro-Kold Therapy & Rehabilitation