ProKold MP-006 Foot and Ankle Wrap
Mfr # MP-006
Zoro # G903881994
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Kold
- MFR # MP-006
- Zoro # G903881994
- UPC # 730903110062
- Country of Origin China
- Category Hot & Cold Therapy
Description
Ice Mat pillows (purified water with food-grade freezing agents) sewn into the wrap using sturdy, hook-engageable nylon fabric with an anti-microbial finish to safely control bacterial growth on the wrap. When frozen the ice pillows remain flexible to ensure a comfortable fit and excellent application of cold to injury site.
The Foot & Ankle Wrap provides safe, comfortable compression while remaining dry. The wrap provides sufficient cold therapy for bumps, bruises, strains and sprains. The outside velvet loop fabric allows desired compression and fit for all sizes.
- Total coverage of ankle and foot.
- Ice pillows for long term, safe cold therapy.
- 3 in. elastic straps allow desired compression.
- Relieves pain and swelling the natural way.
- No frost bite or skin burn.
- Anti-microbial finish.
- Flexible when frozen.
- Up to 2 hours cold treatment at safe temperatures.
- Durable, hand-washable nylon.
- Can be refrozen and reused repeatedly without losing effectiveness.
- Boot shaped with 5 in. strap on bottom for adjusted fit.
- Dimension - 17 L x 10 H in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Antibacterial Foaming Hand Wash, Original, 15.2 oz Pump, 4PK (1700098606)
- MY MEDIC MyFAK Large Pro (MM-KIT-U-MFK-LG-ORG-PRO)
- SOFTSOAP 11.25 fl. oz. Liquid Hand Soap Pump Bottle, PK 6 (US03562A)
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- PRO-KOLD ProKold MP-010 Back Ice Wrap (MP-010)
- INFRAREDCARE Infraredcare 82206 Ice bag - polyester with rubber inner lining (82206)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Standard Pack and Cover Set, 1 Set (00-1064)
- PAIN MANAGEMENT TECHNOLOGIES PMT- Water Therapy - Standard Single Bootie (TPSNG-SM)
- COOL RELIEF Cool Relief CRSS-1 Soft Gel Shoulder Ice Wrap by Cool Relief -1 Removeable Insert (CRSS-1)
- HCS Heat/Cold Pack, 10"L x 4"W, PK24 (HCS1125)
- Pro-Kold Hot & Cold Therapy