ProKold MP-001 Wrist and Elbow Ice Wrap
Mfr # MP-001
Zoro # G403881999
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Kold
- MFR # MP-001
- Zoro # G403881999
- UPC # 730903110017
- Country of Origin China
- Category Hot & Cold Therapy
Description
2 layers of Ice Mat pillows that are not unlike those sheets of air bubbles used to ship breakables. The beauty of this system is that the pillows are hard and cold but the sheets remain flexible and capable of conforming to any configuration to ensure a comfortable fit and excellent application of cold to injury site.
The Ice Mats are sewn into a nylon casing with contact closures that make the wraps simple to apply and provide even, adjustable compression. It Provides up to 2 hours of cold treatment at a safe temperature. The Ice Mat pillows contain non-toxic, purified water as the freezing agent. The outside velvet loop fabric allows desired compression and fit for all sizes.
- Unique design allow icing and immobilization of wrist.
- Can be repositioned for the elbow.
- Ice Mat pillows for long term, safe cold therapy.
- 3 in. elastic straps allow desired compression.
- Relieves pain and swelling the natural way.
- No frost bite or skin burn.
- Universal.
- Nylon casing, Cloth Tie closures.
- Reusable, hand-washable.
- Thumb hole for wrist coverage. Also elbow coverage.
- Dimension - 15 L x 12 H in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDCENTRAL MEDICAL 26” Drop-Latch Armboard (MCM411)
- COLGATE Max Fresh With Whitening Cool Mint Liquid Toothpaste 4.6 oz., PK12 (176454)
- PHYSICIANSCARE Ibuprofen, PK125 (90109)
- DMI Incontinence Pull-On Pant, 30in to 36in (560-7001-1922)
- PRO-KOLD ProKold MP-010 Back Ice Wrap (MP-010)
- VIVE HEALTH Ice Pack 11" x 24" (RHB2001)
- FLEMING SUPPLY Electric Foot Warmer Heating Pad with 3 Settings, Auto Shut Off, and Detachable Extra Long Cord (211869YCF)
- MCKESSON Instant Cold Pack, 4 x 6 Inch, 24PK (16-9701)
- COOL RELIEF Cool Relief CRDGB Large Replacement Gel Pack Insert by Cool Relief (CRDGB)
- SUPERJOCK 10 x 12 in. Hydrocollator Steam Pack; Standard (SU71287)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Standard Pack and Cover Set, 1 Set (00-1064)
- Pro-Kold Hot & Cold Therapy