Shop All Pipe Wrenches
Pro-Grade Tools
Wrench, 8" Pipe
Mfr # 11708
Zoro # G8603837
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 11708
- Zoro # G8603837
- UPC # 35794117085
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 8" |
Details
Item | Wrench 8"Pipe |
Description
Wrench 8 In.Pipe
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pipe Threading Replacement Dies (DCE700100B4)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- LENOX High Tension Hacksaw, Blade Length 12 in, Teeth per Inch 24, Metal (12131-88300)
- DRILL AMERICA 1-1/2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-357)
- PRO-GRADE TOOLS 18" L Aluminum Aluminum Pipe Wrench 18" (11719)
- PRO-GRADE TOOLS Aluminum Pipe Wrench, 24" (11824)
- PRO-GRADE TOOLS 18" L Aluminum Aluminum Pipe Wrench 18" (11818)
- PRO-GRADE TOOLS Wrench, 10" Pipe (11710)
- TITAN WRENCH PIPE 36" ALUMINUM (TL21346)
- TENG TOOLS PW18A - 18" Aluminium Pipe Wrench (PWC18)
- RIDGID RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench (31090)
- Pro-Grade Tools Pipe Wrenches