Shop All Nail Pullers, Wrecking and Pry Bars
Pro-Grade Tools
Wrecking Bar, 5/8", Hex, 18"
Mfr # 63118
Zoro # G8599880
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 63118
- Zoro # G8599880
- UPC # 35794631185
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Details
Item | Wrecking Bar, 5/8" Hex 18" |
Description
Wrecking Bar, 5/8 In. Hex 18 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 15/32" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26230)
- KIPP Adjustable Handle Size: 1, M05X25, Plastic, Yellow RAL 1021, Comp: Steel (K0269.10516X25)
- DRILLCO 29PC DRILL PAL SET 1/16-1/2 BY 64ths (400FW29)
- KEO Countersink, 3 FL, 90 Deg, 3/8, Cobalt, TiN (55321-TiN)
- PRO-GRADE TOOLS Wrecking Bar, 3/4", Hex, 24" (63124)
- PRO-GRADE TOOLS Double-Ended Nail Puller, 11" (63111)
- PRO-GRADE TOOLS Nail Puller, 10" (63110)
- PRO-GRADE TOOLS Wrecking Bar, 3/4", Hex, 30" (63130)
- PRO-GRADE TOOLS T-Type Wrecking Bar, 3/4" Hex, 24" (63104)
- PRO-GRADE TOOLS T-Type Wrecking Bar, 3/4" Hex, 30" (63106)
- WESTWARD Puller, Nail (3FE96)
- Pro-Grade Tools Pullers and Separators