Shop All Nail Pullers, Wrecking and Pry Bars
Pro-Grade Tools
Wrecking Bar, 3/4", Hex, 24"
Mfr # 63124
Zoro # G8599853
original price:
$14.07
16% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 63124
- Zoro # G8599853
- UPC # 35794631246
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Details
Item | Wrecking Bar, 3/4" Hex 24" |
Description
24" Wrecking Bar, 3/4" Hex
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5 L, 0.125 W, 0.025 Thick, Carbon Steel (435009)
- EAGLE TAPTEK CUTTING TOOLS 1-7/8-8 CARBON HEX RETHREAD DIE (CHD-18750-8-I)
- LENOX Band Saw Blade, 19 ft. 6" L, 1" W, 3 TPI, 0.035" Thick, Carbide, Tri-Master Series (89464TRB195945)
- GREENLEE Cutter, Hole-Carbd (625-2-1/2)
- PRO-GRADE TOOLS Wrecking Bar, 5/8", Hex, 18" (63118)
- PRO-GRADE TOOLS Aligning Bar, 3/4", Hex, 30" (63102)
- PRO-GRADE TOOLS T-Type Wrecking Bar, 3/4" Hex, 30" (63106)
- PRO-GRADE TOOLS Double-Ended Nail Puller, 11" (63111)
- PRO-GRADE TOOLS Nail Puller, 10" (63110)
- PRO-GRADE TOOLS Stripping Bar, 1" Hex, 48" (63148)
- GROZ Wrecking Bar, 24" (33104)
- Pro-Grade Tools Pullers and Separators