Shop All Bench Vises
Pro-Grade Tools
Workshop Clamp Vise, 3"
Mfr # 59109
Zoro # G8602470
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 59109
- Zoro # G8602470
- UPC # 35794591090
- Country of Origin India
- Category Bench Vises
Details
Item | Workshop Clamp Vise 3" |
Description
Workshop Clamp Vise 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Bottoming, 2 (1205500)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Flare Nut Crowfoot Wrench (WCF16210)
- DIGI-PAS Pocket Size Digital Level, Electronic Angle Gauge, Protractor, Angle Finder, 005 deg, 4 inch (2-00082-99)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/2, 2 In Alum (GL8X1500T----01)
- PRO-GRADE TOOLS Workshop Bench Vise, 6" (59112)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 5" (59114)
- PRO-GRADE TOOLS Angle Drill Press Vise, 3-1/2" (59121)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 4" (59113)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 7" (59116)
- PRO-GRADE TOOLS Hobby Woodworkers Vise, 6-1/2" (59122)
- HHIP 4 " Drill Press Vise (3900-0174)
- Pro-Grade Tools Vises & Presses