Shop All Bench Vises
Pro-Grade Tools
Workshop Bench Vise, 6"
Mfr # 59112
Zoro # G8602452
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 59112
- Zoro # G8602452
- Country of Origin India
- Category Bench Vises
Details
Item | Workshop Bench Vise 6" |
Description
Workshop Bench Vise 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 1/2 and 3/8-Inch (66011)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-5PK)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49001CF)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Blue, 26" W x 16.5" D x 18.5" H (32H835)
- PRO-GRADE TOOLS Hobby Woodworkers Vise, 6-1/2" (59122)
- PRO-GRADE TOOLS Multi-Purpose Workshop Vise, 5" (59108)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 5" (59114)
- PRO-GRADE TOOLS Angle Drill Press Vise, 3-1/2" (59121)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 4" (59113)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 6" (59115)
- GLOBAL EQUIPMENT 8" Jaw Width General Purpose Bench Vise W/ Swivel Base (LZQVISE8)
- Pro-Grade Tools Bench Vises