Shop All Wood Chisels
Pro-Grade Tools
Wood Chisel, 1"
Mfr # 63029
Zoro # G8603913
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 63029
- Zoro # G8603913
- UPC # 35794630294
- Country of Origin China
- Category Wood Chisels
Details
Item | Wood Chisel 1" |
Description
Wood Chisel 1 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/ Detachable Head (200-600 Ft/Lbs, 3/4" Dr " (PREC4D600F)
- KLEIN TOOLS Cable-Sheath Splitting Knife (1515-S)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302161)
- MILTON INDUSTRIES GRIP CHUCK 1/4 M (MI694)
- PRO-GRADE TOOLS Wood Chisel, 1/2" (63027)
- PRO-GRADE TOOLS Offset Ripping Chisel, 17" (63107)
- PRO-GRADE TOOLS Chisel Set, Wood, 4 pcs. (63032)
- PRO-GRADE TOOLS Wood Chisel, 1-1/4" (63030)
- PRO-GRADE TOOLS Wood Chisel, 1/4" (63026)
- PRO-GRADE TOOLS Wood Chisel, 3/4" (63028)
- CROWN TOOLS 3/8 Inch Mortise Chisel (21009)
- Pro-Grade Tools Cutting and Shaping Tools