Shop All Hacksaw and Coping Saw Blades
Pro-Grade Tools
Tpi Hacksaw Blade, 12"/32
Mfr # 31958
Zoro # G8600669
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 31958
- Zoro # G8600669
- UPC # 35794319588
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Details
Item | Tpi Hacksaw Blade 12"/32 |
Description
12" / 32 TPI Hacksaw Blade - Carbon Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 7/8'' Die (1/2'' Conduit) (HPD78)
- HHIP 3/4 X 5" High Speed Steel M2 Square Tool Bit (2000-0009)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm [13/16"] (86075)
- KLOM KLOM: Lishi Key Cutter (KLOM-LKC)
- PRO-GRADE TOOLS Coping Saw, Wood Handle, 6-3/4" (31963)
- PRO-GRADE TOOLS Bow Saw Replacement Blades, 2 pcs. (31915)
- PRO-GRADE TOOLS Mini Hack/Coping Saw (31910)
- PRO-GRADE TOOLS Tpi Hacksaw Blade, 12"/24 (31961)
- PRO-GRADE TOOLS Bow Saw/Hacksaw (31913)
- STANLEY Saw (20-527)
- MILWAUKEE TOOL 12" PVC/ABS Saw (48-22-0212)
- Pro-Grade Tools Cutting and Shaping Tools