Shop All Hacksaw and Coping Saw Blades
Pro-Grade Tools
Tpi Hacksaw Blade, 12"/24
Mfr # 31959
Zoro # G8601719
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 31959
- Zoro # G8601719
- UPC # 35794319595
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Details
Item | Tpi Hacksaw Blade 12"/24 |
Description
Tpi Hacksaw Blade 12 In./24
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5MESI-AC5015S)
- WESTWARD Combination Wrench, Metric, 9mm Size (36A290)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/4 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/4)
- GEARWRENCH 9" 90° Fixed Tip Internal Snap Ring Pliers (82146)
- PRO-GRADE TOOLS Coping Saw, Wood Handle, 6-3/4" (31963)
- PRO-GRADE TOOLS Mini Hack/Coping Saw (31910)
- PRO-GRADE TOOLS Tpi Hacksaw Blade, 12"/24 (31961)
- PRO-GRADE TOOLS Bow Saw/Hacksaw (31913)
- PRO-GRADE TOOLS Bow Saw Replacement Blades, 2 pcs. (31915)
- PERFORMANCE TOOL 4-Pc 12 In Hacksaw Blades, W741C (W741C)
- GROZ Fret Saw, 5.5"- 11.5", Cutting Depth (30222)
- Pro-Grade Tools Cutting and Shaping Tools