Shop All Hand Saws
Pro-Grade Tools
Tool Box Saw, 15"/12Pt.
Mfr # 31970
Zoro # G8602498
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 31970
- Zoro # G8602498
- UPC # 35794319700
- Country of Origin Taiwan, Province of China
- Category Hand Saws
Details
Item | Tool Box Saw 15"/12Pt. |
Description
15" / 12 Pt. Tool Box Saw, Wood Handle
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 24 (SL2424C)
- EUROBOOR TCT Annular Cutter with Universal Shank, 3/4" x 2" (HMLU.3/4)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 1 Cut D (4TGY9)
- GS TOOLING CAT40 ER16 250 Dual Contact ER Collet Chuck (521406)
- GREAT NECK Great Neck Saw BUS22 22 in. Butcher Saw (148263)
- BAHCO Bahco Economy Bowsaw, 24", (SE-15-24)
- NATURE SPRING 1946 Nature Spring | Straight Draw Shave Tool | 8 Inch | Black (455406JCQ)
- STANLEY DeWalt 4 in. Stainless Steel Folding Jab Saw 8 TPI 1 pc (DWHT20123)
- VULCAN Saw Hand W/Wood Hndl 8Pt 26In (JLO-043)
- STANLEY HANDSAW CONTR26"" (20-065)
- VAUGHAN Extra Fine Pull Saw, 8 In, 17TPI (56950)
- Pro-Grade Tools Hand Saws